Beli tang knipex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Insulated Pliers for Electrical Installation (Tang Jepit Berinsulasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.atribut:
- Cutting Performance (Cable): 15mm
- Total Length: 200mm
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Wire Stripper (Tang Jepit)Deskripsi:-Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning-Innovative cutting geometry: easier cutting, especially of flat cables-Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility-Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²-Precise positioning of the wire thanks to location ridges-Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2")-Wide, cross-hatched gripping surfaces for twisting wires-Milled groove for secure holding and pulling of small work pieces such as nails-Convex gripping surface on one side for secure gripping of flat material and gripping area for round material-Outer edges for deburring pipesatribut:
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- TEKIRO Impact Adapter (Adaptor Sock)Deskripsi:TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
- KNIPEX Insulated Long Nose PlierDeskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-The long nose makes gripping possible in narrow places.atribut:
- Total Length: 160mm
- KNIPEX Pliers Retaining-Ring & Set (Tang Jepit Snap Ring)Deskripsi:These retaining-ring pliers apply external rings onto shafts. Also known as outer snap ring pliers, they provide greater strength for more squeezing force than convertible pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when pulling apart the ends of the ring.atribut:
- UNSPSC: 27112110
- Plier Material: Steel
- KNIPEX Cable Knives (Pemotong Kabel)Deskripsi:-For stripping all common round cables-Self-tightening holding lever-With adjusting screw for cutting depth adjustment-Turnable blade for circular and longitudinal cutting-Spare blade inside the handle-Secure grip due to soft component material on handle and holding lever to avoid slippingatribut:
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Packaging Variant: SB
- KRISBOW Long Nose Pliers (Tang Jepit Lancip)Deskripsi:Long Nose Plier 6inch adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 6inch ( tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Applications: Clamping
- Type: Long Nose Plier
- KO-KEN Impact Locking Adapteratribut:
- Material: Chromium-molybdenum steel (SCM 435)
- Accessories: C ring
- SATA Impact AdapterDeskripsi:Made of high-quality Cr-Mo steel through cold forging. High resistance to strong impactatribut:
- Made In: Taiwan,China
- KNIPEX Lineman's Pliers Insulated (Tang Jepit)Deskripsi:Multipurpose insulated lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or nail cutter.atribut:
- ESD Safe: No
- Handle Style: Ergonomic
- Includes Voltage Detection Module: No
- Insulated: Yes
- Jaw Opening Type: Manual
- Jaw Shape: Flat
- Non-Sparking: No
- Plier Material: Steel
- Plier Type: Lineman's Pliers
- Tether Ready: No
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Circlip Pliers Precision for External Circlips on Shafts (Tang Jepit)Deskripsi:- Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips- With inserted tips for reliable work- Large contact faces on the tips: no distortion of circlips, easy fitting- Bolted joint: precise, zero backlash operation of pliers- Internal opening spring, protected and captive- Non-slip plastic coating on the handles- Straight tips- Inserted tips: spring steel wire, drawn- Pliers body: chrome vanadium electric steel, forged, oil-hardenedatribut:
- Handles: with non-slip plastic coating
- Pliers: grey atramentized
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Plier Set Mini Cobra Setatribut:
- Set Contents (piece): 2
Daftar Harga tang knipex Terbaru October 2026
| KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong) | Rp949.900 |
| KNIPEX Insulated Pliers for Electrical Installation (Tang Jepit Berinsulasi) | Rp1.899.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp729.900 |
| KNIPEX Wire Stripper (Tang Jepit) | Rp1.699.900 |
| KNIPEX Alligator Water Pump Plier | Rp669.900 |
| TEKIRO Impact Adapter (Adaptor Sock) | Rp47.900 |
| KNIPEX Insulated Long Nose Plier | Rp959.900 |
| KNIPEX Pliers Retaining-Ring & Set (Tang Jepit Snap Ring) | Rp839.900 |
| KNIPEX Cable Knives (Pemotong Kabel) | Rp539.900 |
| KRISBOW Long Nose Pliers (Tang Jepit Lancip) | Rp82.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102634871-3.jpg)
/P102619076-3.jpg)
/hzP102606647-2.jpg)
/17P109164043-1.jpg)

/9vP101000355-4.jpg)

/dbP109873479-22.jpg)
/29P109162081-1.jpg)
/kcP103637732-5.jpg)


/arP104803387-6.jpg)
/39P109801117-7.jpg)
/k3P109776723-20.jpg)
/anP105866383-1.jpg)
/fsP105270568-1.jpg)
/eqP105264530-1.jpg)

/ehP105264521-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)